• The item cannot be ordered due to missing prices.

Base depth 26G, Height 50 mm, Cabinet casing in G: 24

Article no.: 958010 24
Standard configurations usually have faster delivery times.

Select article variation and quantity

Cabinet casing in G Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 600 mm
Depth 650 mm
Suitable for housing width in G 24
Suitable for housing depth in G 26
Type of product Fitted base

Identification numbers & Classifications

Article number 958010 24
EAN / GTIN 4062406133030
Manufacturer number 958010 24

Description

Version:

Base of sheet metal for fitting under the cabinet casing from Group 92.
Base 50 mm tall.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart