• The item cannot be ordered due to missing prices.

Monitor holder, Type: 1

Article no.: 956865 1
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 120 mm
Width 120 mm
Depth 82 mm
Safe working load 10 kg
Type of product Monitor holder

Identification & Classification

Article number 956865 1
Copy
EAN / GTIN 4062406128326
Copy
Manufacturer number 956865 1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

To take monitors and screens with VESA fastenings (hole spacings 75 mm and 100 mm in a rectangular arrangement). Inclination sleeplessly adjustable.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid and Multifix rail.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart