• The item cannot be ordered due to missing prices.

Writing surface 1

Article no.: 956840 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 400 mm
    Depth 351 mm
    Lower edge height 20 mm
    Type of product Shelf

    Identification numbers & Classifications

    Article number 956840 1
    EAN / GTIN 4062406128272
    Manufacturer number 956840 1

    Description

    Suitable for:

    For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart