• The item cannot be ordered due to missing prices.

Bottle / can holder 4

Article no.: 956835 4

Product details

Technical Data

Series Easyfix
Height 105 mm
Width 450 mm
Depth 127 mm
Internal ⌀ 90 mm
Number of can holders 4
Type of product Bottle holder

Identification numbers & Classifications

Article number 956835 4
EAN / GTIN 4062406128265
Manufacturer number 956835 4

Description

Version:

Distributed load maximum 10 kg.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart