{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 146 mm | |
Width | 184 mm | |
Thickness | 15 mm | |
Screw diameter | 5 mm | |
Screw length | 20 mm | |
Type of product | Fastenings |
Article number | 955827 1 | |
EAN / GTIN | 4062406670276 | |
Manufacturer number | 955827 1 |