• The item cannot be ordered due to missing prices.

Plastic plugs, set of 25 pieces, Type: 25

Article no.: 955823 25

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Depth 12 mm
Type of product Fastenings

Identification numbers & Classifications

Article number 955823 25
EAN / GTIN 4062406573669
Manufacturer number 955823 25

Description

Version:

Plastic plugs for attachment to perforated panels. Perforated panel is not damaged when fixing, plugs can be removed again without leaving residues. Individual screw fastening options: Objects that cannot be attached to perforated panels can be mounted. Mounting face of the plug: 1G×1G. Recommended screw dia.: 5 mm.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

Set of 25 pieces.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart