• The item cannot be ordered due to missing prices.

GARANT easyFix plastic base plate, Type: 1

Article no.: 955820 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Height 67 mm
Width 29 mm
Depth 11 mm
Type of product Base plate

Identification & Classification

Article number 955820 1
EAN / GTIN 4062406197940
Manufacturer number 955820 1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart