• The item cannot be ordered due to missing prices.

Labelling clip with cable guide, set of 10 pieces., Type: GREY

Article no.: 955818 GREY

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 35 mm
Width 68 mm
Depth 11 mm
Colour pale grey
Set contents 10
Type of product Cable duct

Identification numbers & Classifications

Article number 955818 GREY
EAN / GTIN 4062406583224
Manufacturer number 955818 GREY

Description

Version:

Labelling clip with integrated cable guide. Labelling surface: 63.5 × 27.5 mm. 2 cable guides per labelling clip for tidy installation of cables on perforated panels. Maximum cable dia. of 8 mm.
Inscriptions can be manually added with felt tip pens or marker pens.
Labelling surface suitable for the following labels:
Zweckform labels: 19×64; 25×54; 54×25; 63.5×29.6
GARANT labels: 48×10 (G1); 63×24 (G2)
DYMO tape height 9 mm (max. 3 strips on top of one another)

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

Set of 10 pieces.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart