• The item cannot be ordered due to missing prices.

Paper roll dispenser, Type: 1

Article no.: 955805 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 310 mm
Length 377 mm
Width 238 mm
Axial dia. 32 mm
Usable width 370 mm
Safe working load 8 kg
Type of product Roll holder

Identification numbers & Classifications

Article number 955805 1
EAN / GTIN 4062406799038
Manufacturer number 955805 1

Description

Version:

Exceptionally robust and stable paper roll holder with 2 brackets made from sheet metal. With aluminium axle ⌀ 32 mm with plastic end caps. Fold-away cover with tear-off edge and retention in open position for convenient replacement of the roll. Paper roll can be inserted into 2 positions.
Front mounting – paper roll ⌀ maximum: 350 mm.
Rear mounting – paper roll ⌀ maximum: 250 mm.
Roll core ⌀ minimum: 42 mm
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Rolls with maximum roll width 370 mm.
Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Note:

Suitable wipes can be found under No. 089103 size W, No. 089105 size W, No. 089132 size W.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart