{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 185 mm | |
Width | 193 mm | |
Depth | 217 mm | |
Usable width | 168 mm | |
Usable depth | 200 mm | |
Steel wire ⌀ | 6 mm | |
Type of product | Roll holder |
Article number | 955801 3 | |
EAN / GTIN | 4062406573607 | |
Manufacturer number | 955801 3 |