• The item cannot be ordered due to missing prices.

Easyfix economy roll holder 1

Article no.: 955798 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Easyfix
Height 185 mm
Width 82 mm
Depth 217 mm
Usable width 56 mm
Steel wire ⌀ 6 mm
Type of product Economy roll holders

Identification numbers & Classifications

Article number 955798 1
EAN / GTIN 4062406573560
Manufacturer number 955798 1

Description

Version:

Economy roll holder made of plastic with aluminium insert (sizes 3 and 5) wire holder dia. 6 mm. The depth of the wire holder can be adjusted so that various economy roll boxes of the same size can be secured.
Dimensions of the smallest box: 205 × 205 mm; dimensions of the largest box: 312 × 312 mm. (Basis for box size: GARANT / VSM rolls, 56 mm wide).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
Suitable for 1 economy roll.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart