• The item cannot be ordered due to missing prices.

Easyfix hose support 225

Article no.: 955760 225

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Height 171 mm
Width 225 mm
Depth 168 mm
Type of product Hose support

Identification numbers & Classifications

Article number 955760 225
EAN / GTIN 4062406197841
Manufacturer number 955760 225

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Holder for hoses, cables, belts etc. With an integral storage compartment for small items such as safety glasses and gloves.
Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart