• The item cannot be ordered due to missing prices.

Easyfix burr holder 3+6

Article no.: 955735 3+6

Select article variation and quantity

Number of mountings Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Type of product Burr holder

Identification numbers & Classifications

Article number 955735 3+6
EAN / GTIN 4062406197797
Manufacturer number 955735 3+6

Description

Version:

Graded mountings for up to 6 burrs with shank ⌀ 3 and/or 6 mm. Clear storage in 2 rows.
Universal application for different head ⌀:
6 items up to head ⌀ 25 mm, 3 items up to head ⌀ 30 mm offset, 2 items up to head ⌀ 50 mm and 1 item up to head ⌀ 85 mm. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart