• The item cannot be ordered due to missing prices.

Tap holder, for metric threads M: 3-12

Article no.: 955730 3-12

Select article variation and quantity

for metric threads M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 76 mm
Width 220 mm
Depth 74 mm
Type of product Tap holder

Identification numbers & Classifications

Article number 955730 3-12
EAN / GTIN 4062406197780
Manufacturer number 955730 3-12

Description

Version:

Clear storage of 21 hand taps and a tap wrench in 2 rows. Particularly suitable for the training workshop. With size information. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart