{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Usable height | 19 mm | |
Usable depth | 50 mm | |
Steel wire ⌀ | 4 mm | |
Material of base plate | Plastic | |
Material of wire | Steel | |
Type of base plate | single | |
Hook shape | Single hook 90° | |
Type of product | Perforated panel hook |
Article number | 955555 50 | |
EAN / GTIN | 4062406195717 | |
Manufacturer number | 955555 50 |