{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Wall | |
Height | 220 mm | |
Width | 600 mm | |
Depth | 103 mm | |
Colour | anthracite RAL 7016 | |
Type of product | Marking attachment |
Article number | 955453 GREY | |
EAN / GTIN | 4062406584658 | |
Manufacturer number | 955453 GREY |