• The item cannot be ordered due to missing prices.

Multifix wall rail 700 mm

Article no.: 955350 700

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 83 mm
Width 700 mm
Depth 10 mm
Safe working load 20 kg
Weight 0.6 kg
Type of product Multifix rail

Identification numbers & Classifications

Article number 955350 700
EAN / GTIN 4062406303235
Manufacturer number 955350 700

Description

Version:

Slim multi-function rail in aluminium. Thickness of the rail 10 mm. Suitable for wall mounting. For use with Easyfix hooks and holders, open storage bins, magnetic stands and shadowboards. Rails can be connected to each other by wall attachments.

Suitable for:

Screw attachment on to concrete or wooden walls, sheet metal and worktops.

Supplied with:

Supplied with wall fastenings (screws, wall plugs, adhesive pads), and end caps.
Supplied with 2 wall attachments.

Note:

Narrow version hooks and holders suitable to only a limited extent.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart