• The item cannot be ordered due to missing prices.

Precision key files / PUK saw set 9

Article no.: 955260 9

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 9
Version with files
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955260 9
EAN / GTIN 2050002004658

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955260: 1 pc.
Key file set 6 pieces, No. 518970: 1 pc.
Diamond wet stone No. 559150 size D25: 1 pc.
PUK saw, adjustable No. 581200: 1 pc.
Pack of PUK saw blades, 12 pieces, metal No. 581250: 1 pc.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart