• The item cannot be ordered due to missing prices.

Hexagon key L-wrenches / short screwdrivers, Number of tools: 22

Article no.: 955215 22

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 176

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 176 mm
Width 383 mm
Depth 176 mm
Number of tools 22
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955215 22
EAN / GTIN 4062406158255
Manufacturer number 955215 22

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955215: 1 pc.
HOLEX L-wrench set with ball point for Torx® No. 624921 size 8 (TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40): 1 pc.
HOLEX hexagon key L-wrench set, long, with ball point, 9 pieces, 1.5 – 10 mm, No. 627225 size 9: 1 pc.
HOLEX short screwdriver for slot-head No. 664201 size 4; 5.5; 6.5: 1 pc. each
HOLEX stub screwdriver for Phillips No. 668471 size 1; 2: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart