• The item cannot be ordered due to missing prices.

Screwdriver set fully insulated, Number of tools: 6

Article no.: 955156 6

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 6
Version with VDE tool fully insulated
Type of product Rigid foam inlay

Identification & Classification

Article number 955156 6
EAN / GTIN 2050002004603
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955156: 1 pc.
Electrician’s screwdriver for slot-head No. 663000 size 2.5; 3.5; 4; 5.5: 1 pc. each
Electrician’s screwdriver for Phillips No. 668370 size 1; 2: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart