• The item cannot be ordered due to missing prices.

Socket set 1/4 inch and 1/2 inch, Number of tools: 82

Article no.: 955025 82

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×16
  • Square drive: 1/2; 1/4
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×16
Square drive 1/2 in; 1/4 in
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
suitable for drawer front height 75 mm; 125 mm; 200 mm
Number of tools 82
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955025 82
EAN / GTIN 4062406158484
Manufacturer number 955025 82

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955025: 1 pc.
HOLEX socket set No. 630002 size 82: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart