• The item cannot be ordered due to missing prices.

Logistics set, Number of tools: 7

Article no.: 954930 7

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×10
Width 250 mm
Depth 250 mm
Width in G 10
Depth in G 10
Number of tools 7
Weight 0.464 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954930 7
EAN / GTIN 2050002004528
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954930: 1 pc.
EDDING permanent marker No. 085130 size B: 1 pc.
MARTOR safety scissors No. 769245 size 134: 1 pc.
MARTOR scraper No. 837740: 1 pc.
MARTOR safety knife with 2 blades No. 842010: 1 pc.
MARTOR set of spare blades No. 842012 size 10: 1 pc.
MARTOR safety knife No. 842041 size 10: 1 pc.
MARTOR safety knife with 1 blade No. 842050: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart