• The item cannot be ordered due to missing prices.

Shears set, Number of tools: 5

Article no.: 954883 5

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 5
Weight 1.3 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954883 5
EAN / GTIN 2050002004498
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954883: 1 pc.
GARANT multi-purpose shears No. 763030 size 205: 1 pc.
GARANT multi-purpose shears No. 763040 size 205: 1 pc.
Ideal snips No. 766000 size 260: 1 pc.
GARANT electrician’s scissors No. 768850 size 140: 1 pc.
GARANT heavy duty scissors No. 769240 size 210: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart