• The item cannot be ordered due to missing prices.

Screwdriver bits set, Number of tools: 69

Article no.: 954749 69

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Square drive 1/4 in
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 69
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954749 69
EAN / GTIN 4067263906858
Manufacturer number 954749 69

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954749: 1 pc.
HOLEX hexagon socket 1/4 inch No. 631020 size 6; 7; 8; 9; 10; 11: 1 pc. each
GARANT bits set 61 pieces No. 676040: 1 pc.
GARANT magnetic bit-holding screwdriver with magazine No. 676602 size 30: 1 pc.
HOLEX adapter with 1/4 inch C 6.3 hexagon shank No. 676950 size 4/4: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart