This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Additional storage shelf for modular case cabinet 550 mm

Article no.: 954628 550

Select article variation and quantity

for cabinet width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Width 538 mm
Thickness 30 mm
Application range Racking cupboard
Type of product Storage shelf

Identification numbers & Classifications

Article number 954628 550
Manufacturer number 954628 550

Description

Suitable for:

Cabinet for modular cases No. 954625.

Colour:

Guide rails are always RAL 7016 Anthracite grey powder-coated. Storage shelf, galvanised.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart