• The item cannot be ordered due to missing prices.

Socket set 1/4 inch, Number of tools: 46

Article no.: 953743 46

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/4 in
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 46
Version with socket
Type of product Rigid foam inlay

Identification & Classification

Article number 953743 46
EAN / GTIN 2050002075412
Manufacturer Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953743: 1 pc.
GARANT hexagon socket No. 631225 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14: 1 pc. each
GARANT socket for Torx® No. 631515 size E4; E5; E6; E7; E8; E10: 1 pc. each
HOLEX screwdriver bit for slot-head No. 631613 size 3.5; 4; 5.5; 8: 1 pc. each
HOLEX screwdriver bit for Phillips No. 631623 size 1; 2; 3; 4: 1 pc. each
GARANT hexagon screwdriver bit No. 631729 size 2.5; 3; 4; 5; 6: 1 pc. each
HOLEX screwdriver bit for Torx®, long No. 631773 size TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40: 1 pc. each
GARANT reversible ratchet, No. 632025 size 1/4: 1 pc.
GARANT extension No. 632429 size 50; 150: 1 pc. each
GARANT spinner handle No. 632829 size 146: 1 pc.
GARANT T-handle No. 633029 size 116: 1 pc.
GARANT universal joint No. 633529 size 1/4: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart