• The item cannot be ordered due to missing prices.

Hexagon ball-point screwdriver set 6

Article no.: 952835 6

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×16
Width 150 mm
Depth 400 mm
Width in G 6
Depth in G 16
Number of tools 6
Version with screwdriver
Weight 0.487 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952835 6
EAN / GTIN 4062406154646
Manufacturer number 952835 6

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952835: 1 pc.
HOLEX hexagon ball point screwdriver No. 627511 size 2.5; 3; 4; 5; 6; 8: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart