{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 10×20 | |
Height | 75 mm | |
Width | 250 mm | |
Depth | 500 mm | |
Width in G | 10 | |
Depth in G | 20 | |
Number of tools | 6 | |
Version | with files | |
Weight | 1.708 kg | |
Type of product | Rigid foam inlay |
Article number | 952253 6 | |
EAN / GTIN | 4062406154196 | |
Manufacturer | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |