• The item cannot be ordered due to missing prices.

Cover made of laminated wood 20X20

Article no.: 951985 20X20

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Skywalker HD™ Ramp Nitrile Female
    Width 500 mm
    Depth 500 mm
    Width in G 20
    Depth in G 20
    Thickness 15 mm
    Type of product Cover plate

    Identification numbers & Classifications

    Article number 951985 20X20
    EAN / GTIN 2050002004887
    Manufacturer number 179S003509

    Description

    Version:

    Cover suitable for tool cabinets and cabinets.
    Laminated wood cover approx. 15 mm thick.

    Supplied with:

    Cover without fastening material.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart