• The item cannot be ordered due to missing prices.

Overlay of plasticised PVC transparent 2000 mm

Article no.: 951950 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Cut to size
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 2,000 mm
Depth 700 mm
Thickness 3 mm
Type of product Protective mat for work surfaces

Identification numbers & Classifications

Article number 951950 2000
EAN / GTIN 2050002016590
Manufacturer number 759S6060BL

Description

Application:

To protect workbenches and work surfaces from dirt and damage. Silicone-free.

Note:

Dimensional tolerances according to DIN 7715 part 5 P2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart