• The item cannot be ordered due to missing prices.

Ribbed rubber mat 10 m roll 1

Article no.: 951935 1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Goods by the metre
Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Length 10,000 mm
Width 1,000 mm
Thickness 3 mm
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 951935 1
EAN / GTIN 662641885325
Manufacturer number 759R0333BL

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart