• The item cannot be ordered due to missing prices.

Ribbed rubber mat for drawers 36X16

Article no.: 951910 36X16

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
    Width 900 mm
    Depth 400 mm
    Width in G 36
    Depth in G 16
    Thickness 3 mm
    suitable for drawers in G 36×16G
    Material Rubber
    Surface Grooves
    Type of product Ribbed rubber mat

    Identification numbers & Classifications

    Article number 951910 36X16
    EAN / GTIN 2050002006348
    Manufacturer number 759S9040BL

    Description

    Application:

    For protective, non-slip, and quiet tool storage.

    Standard:

    REACH regulations are satisfied.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart