• The item cannot be ordered due to missing prices.

Divider inserts Width 12G 125 mm

Article no.: 951821 125

Product details

Technical Data

Height 100 mm
Width 300 mm
Width in G 12
suitable for drawer front height 125 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 951821 125
EAN / GTIN 4062406138837
Manufacturer number 951821 125

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for drawer front height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart