• The item cannot be ordered due to missing prices.

Divider inserts Width 8G, suitable for drawer front height: 200mm

Article no.: 951781 200

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 175 mm
Width 200 mm
Width in G 8
suitable for drawer front height 200 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 951781 200
EAN / GTIN 4062406137229
Manufacturer number 951781 200

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart