• The item cannot be ordered due to missing prices.

Divider inserts Width 3G 100 mm

Article no.: 951731 100

Product details

Technical Data

Height 75 mm
Width 75 mm
Width in G 3
suitable for drawer front height 100 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 951731 100
EAN / GTIN 4062406136888
Manufacturer number 951731 100

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart