This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer housing with printer flap GB

Article no.: 951637 GB
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 750 mm
Depth 550 mm
clear height 640 mm
internal width 670 mm
Usable depth 520 mm
Dimensions printer flap 236×290 mm
Weight 39 kg
Type of product Computer housing

Identification numbers & Classifications

Article number 951637 GB
Manufacturer number 951637 GB

Description

Version:

Computer housing with fan and an adjustable galvanised storage shelf.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart