• The item cannot be ordered due to missing prices.

Slotted edge partitions set, 2 pieces Depth 16G 300 mm

Article no.: 951560 300

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 275 mm
    suitable for drawer front height 300 mm
    Type of product Slotted divider

    Identification numbers & Classifications

    Article number 951560 300
    EAN / GTIN 4062406136079
    Manufacturer number 951560 300

    Description

    Version:

    Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.
    Edge partitions are 2-piece.

    Suitable for:

    Usable drawer depth 16G.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart