• The item cannot be ordered due to missing prices.

Slotted dividers Depth 20G 200 mm

Article no.: 951520 200

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 175 mm
    Thickness 12 mm
    suitable for drawer front height 200 mm
    Type of product Slotted divider

    Identification numbers & Classifications

    Article number 951520 200
    EAN / GTIN 4062406136536
    Manufacturer number 951520 200

    Description

    Version:

    Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.
    Intermediate area of sheet metal for greater stability.

    Suitable for:

    Usable drawer depth 20G.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart