• The item cannot be ordered due to missing prices.

Trough height 25 mm 2K 2X6/1

Article no.: 951425 2X6/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 50 mm
    Depth 150 mm
    Width in G 2
    Depth in G 6
    Number of compartments in box 1
    Total number of troughs 1
    suitable divider plates No. 951275 size B
    Type of product Trough insert

    Identification numbers & Classifications

    Article number 951425 2X6/1
    EAN / GTIN 4062406151867
    Manufacturer number 951425 2X6/1

    Description

    Version:

    Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.
    Inner surface of the troughs with 2-component Haptoprene. Enhanced non-slip characteristics. Tools cannot slip around as the drawer is opened or closed.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart