• The item cannot be ordered due to missing prices.

Label holder set, lilac 10 pieces 3

Article no.: 951315 3

Select article variation and quantity

Label width unit G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 14 mm
    Width 60 mm
    Type of product Label holder

    Identification numbers & Classifications

    Article number 951315 3
    EAN / GTIN 4062406193126
    Manufacturer number 951315 3

    Description

    Version:

    Label holder for mounting on the easyPick small parts storage bins. Labelling directly with water-soluble pen or with Avery Zweckform L7656-25 (for size 2) and Avery Zweckform L7658-25 (for size 3) labels. Labels not included.

    Suitable for:

    No. 951210, 951251 and 951265 each size 2×3/1; 2×4/1; 2×6/1; 2×8/1; 3×3/1; 3×4/1; 3×6/1; 3×8/1; 3×10/1; 3×6/2; 3×6/3; 4×4/1; 4×6/1; 4×8/1; 4×10/1; 4×12/1; 4×16/1; 6×6/1; 6×8/1; 6×10/1; 6×12/1; 6×16/1; 8×8/1; 8×10/1; 10×14/1.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart