{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 46×24 | |
Height | 75 mm | |
suitable for drawer front height | 100 mm | |
suitable for drawers usable width in G | 46 | |
suitable for drawers usable depth in G | 24 | |
suitable for drawers usable width | 1,150 mm | |
suitable for drawers usable depth | 600 mm | |
Weight | 2.887 kg | |
Type of product | Drawer divider |
Article number | 950620 100/1 | |
EAN / GTIN | 4062406153724 | |
Manufacturer number | 950620 100/1 |