• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set, 46×24G, Drawer front height / type: 75/1

Article no.: 950600 75/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 46
suitable for drawers usable depth in G 24
suitable for drawers usable width 1,150 mm
suitable for drawers usable depth 600 mm
Weight 5.012 kg
Type of product Small parts storage bins

Identification & Classification

Article number 950600 75/1
EAN / GTIN 4062406153663
Manufacturer number 950600 75/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 46×24G.

Suitable for:

Drawers 46×24G.

Content:

easyPick small parts storage bin No. 951251: 10 × size 4×4/2; 20 × size 4×4/1; 16 × size 6×6/1; 2 × size 4×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart