• The item cannot be ordered due to missing prices.

Slotted / plain divider sets, 12×20G, Drawer front height / type: 100/1

Article no.: 950270 100/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

  • Drawer usable area in G: 12×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 12×20
Height 75 mm
suitable for drawer front height 100 mm
suitable for drawers usable width in G 12
suitable for drawers usable depth in G 20
suitable for drawers usable width 300 mm
suitable for drawers usable depth 500 mm
Weight 0.776 kg
Type of product Drawer divider

Identification & Classification

Article number 950270 100/1
EAN / GTIN 4062406152475
Manufacturer number 950270 100/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 12×20G.

Suitable for:

Drawers 12×20G.

Content:

Edge partition set No. 951570: 1 × size 100
Slotted dividers No. 951520: 2 × size 100
Plain divider No. 951741: 6 × size 100

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart