• The item cannot be ordered due to missing prices.

Locking system barrel insert with 2 keys, Hierarchical levels / maximum number of locks: 3/300

Article no.: 950072 3/300

Select article variation and quantity

Hierarchical levels / maximum number of locks Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HO locking system
Type of product Lock barrel

Identification numbers & Classifications

Article number 950072 3/300
EAN / GTIN 2050002041622
Manufacturer number 238314 637790 0003

Description

Version:

Locking system barrel inserts can be used in place of standard barrel inserts (Ho 001 − Ho 200). When a new locking system is delivered, a security card is supplied.

Application:

A maximum of 300 different locks can be included in up to 3 supervisory hierarchical levels, e.g. several groups / departments with up to 300 locks, and above them several group keys, group master keys, and a grand master key. Please submit a planning form.

Note:

  • Locking systems are made to order and require planning. When a new system is being designed, a completely filled out and signed locking system plan/ planning form has to be submitted.
  • After the first delivery of the system, the customer receives a security card to use as proof of legitimacy. Re-ordering and expansion of the locking system is can be accepted only on submission of a photocopy of the security card.
  • When re-ordering, please state the identity of the system (4-letter code) and, for No. 950072 size 3/300 and 3/2000, the exact allocation of the lock barrels to the desired groups / master groups. For No. 950074 please state whether the order is for a grand master key, group key or master group key.
  • Locking systems are made to order and cannot be returned.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart