{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Door opening angle | 110 degrees | |
Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
Height at the front | 2,120 mm | |
Height at the rear | 2,350 mm | |
Width | 600 mm | |
Depth | 500 mm | |
usable width of each compartment | 240 mm | |
usable depth of each compartment | 477 mm | |
usable height of each clothing compartment | 1,270 mm | |
usable height of each hat compartment | 328 mm | |
Shelf width | 298 mm | |
Storage shelf depth | 477 mm | |
Seat bench height | 450 mm | |
Seat bench width | 600 mm | |
Seat bench depth | 315 mm | |
Number of compartments | 2 | |
Weight | 45 kg | |
Type of product | Locker |
Article number |
949651 2
Copy |
|
EAN / GTIN |
4067263642947
Copy |
|
Manufacturer number |
949651 2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |