• The item cannot be ordered due to missing prices.

Garment locker with fitted base and security twist bar lock 2

Article no.: 949613 2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.8 mm
    Door opening angle 110 degrees
    Colour selection RAL 7035, RAL 7016, RAL 5005
    Height 1,950 mm
    Width 600 mm
    Depth 500 mm
    usable width of each compartment 240 mm
    usable depth of each compartment 477 mm
    usable height of each clothing compartment 1,420 mm
    usable height of each hat compartment 328 mm
    Shelf width 298 mm
    Storage shelf depth 477 mm
    Number of compartments 2
    Number of fixed shelves 1
    Number of clothes rails 1
    for padlock yes
    for padlock with shackle ⌀ up to 6 mm
    Cabinet fronts Plain sheet metal swing door
    Support cabinet version Fitted base
    Sloping roof no
    Ventilation slots in the door yes
    Special paints available no
    Nameplate no
    Weight 38 kg
    Lock version Security twist bar lock
    Standard DIN 4547
    Type of product Locker

    Identification numbers & Classifications

    Article number 949613 2
    EAN / GTIN 4067263642640
    Manufacturer number 949613 2

    Description

    Version:

    Garment locker with compartment width 300 mm with welded-in hat shelf. Hanger rail has 3 sliding clothes hooks. Door with diamond pattern ventilation holes and label frame.
    With base.
    With security twist bar lock; lockable with a padlock (not included in scope of delivery).
    Ventilation concept: Air flows through holes in the rear of the cabinet floor ensuring good ventilation and drying within the compartment. Air infeed for special cabinets with fitted bases is via openings above the recessed base.

    Standard:

    DIN 4547

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart