• The item cannot be ordered due to missing prices.

Swing door cabinet with storage shelves, Height mm / Model: 1950/A

Article no.: 949531 1950/A
1950/A
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / Model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Door opening angle: 250
  • Height adjustment interval: 40
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Door opening angle 250 degrees
Height adjustment interval 40 mm
Cylinder lock modular barrel
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 1,950 mm
Width 950 mm
Depth 430 mm
Usable height 1,820 mm
Number of shelves 4
Cabinet fronts Plain sheet metal swing door
Handle positioning centre
Weight 74 kg
Type of product Filing cabinet

Identification numbers & Classifications

Article number 949531 1950/A
EAN / GTIN 4062406080594
Manufacturer number 949531 1950/A

Description

Version:

Body and doors made of sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. Complete with 4 shelves made of galvanised sheet metal.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart