• The item cannot be ordered due to missing prices.

Cabinet without doors, Height: 1200mm

Article no.: 949506 1200
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 60
  • Cabinet housing internal load capacity: 500
  • Height adjustment interval: 40
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 60 kg
Cabinet housing internal load capacity 500 kg
Height adjustment interval 40 mm
Colour selection RAL 7035, RAL 7016, RAL 5005
Height 1,200 mm
Width 1,000 mm
Depth 400 mm
Usable height 1,040 mm
Number of shelves 2
Cabinet fronts open
Type of product Filing cabinet

Identification & Classification

Article number 949506 1200
EAN / GTIN 4062406080600
Manufacturer number 949506 1200
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Body and doors made of sheet metal, storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. For more information on locking see No. 950050950060.
Without doors, as open shelf cabinet.

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not overload cabinet and shelves.
  • Do not climb into, sit on or stand on cabinet or shelves.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not make any unauthorised changes or modifications to it.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart