• The item cannot be ordered due to missing prices.

Computer workstation mobile DE

Article no.: 948141 DE
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Door opening angle: 250
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 250 degrees
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 41
Height 1,170 mm
Width 750 mm
Depth 500 mm
Width in G 30
Depth in G 20
Support cabinet usable height 645 mm
Support cabinet usable width 700 mm
Plug type, input F
Nominal voltage 250 V
On/Off switch yes
Weight 69 kg
Type of product Computer workstation

Identification numbers & Classifications

Article number 948141 DE
EAN / GTIN 4062406073961
Manufacturer number 948141 DE

Description

Version:

The keyboard drawer snaps into place in full travel position, can be locked. With bamboo palm rest and cable strain relief. Top extension with keyboard drawer with perforated panel at side □ 9×9 mm at 37 mm intervals for mounting Easyfix hooks and holders. Computer housing with fan, adjustable galvanised storage shelf and fixed storage shelf of bamboo.
With mobile base composed of 2 fixed wheels and 2 electrically conductive castors with brakes ⌀ 125 mm and push handles.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

The integral electrical installation includes a multiple socket outlet (6-way 250 V/16 A with ON/OFF switch), connection cable 1.2 m.

Colour:

Body RAL 7035 light grey, doors and drawers RAL 7016 anthracite powder-coated.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart