• The item cannot be ordered due to missing prices.

Computer desk with compartment for laptop M

Article no.: 948042 M
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,400 mm
Footprint width 750 mm
Footprint depth 550 mm
Laptop compartment inner height 85 mm
Laptop compartment inner width 560 mm
Laptop compartment inner depth 275 mm
Weight 23.5 kg
Type of product Computer desk

Identification numbers & Classifications

Article number 948042 M
EAN / GTIN 4067263104902
Manufacturer number 948042 M

Description

Version:

Computer desk with a lockable compartment for laptop, keyboard, mouse etc. Work surface of bamboo. With an attachable shelf (internal size W×D: 570×300 mm).

Colour:

RAL 7035 ‌light grey, base frame RAL 7016 anthracite, powder-coated.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart